Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4935029
Zoro #
G2869605
UPC #
024721106803
Country of Origin
United States
Dimensions
Die Thread Size
3/8"-24
Die Thickness
1/2 in
Overall Width
1"
Thickness (In.)
1/2"
Hex Size (In.)
1
Size
3/8"
Outside Dia. (In.)
1.137"
Thread Size
3/8"-24
Hex Size
1 in
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
NF
Die Material
Carbon Steel
Thread Direction
Right Hand
Pitch
24
Material
Carbon Steel
Number of Pieces
1
Application
Machine Threading or Die Stock Hand Threading
Features
More Steel at Critical Points for Extra Strength, Threads Straight Every Turn, Use with PTS Die Stock for Best Performance
Material - Machining
Carbon Steel
For Tool Type
PTS Die Stock
Threads per Inch
24
Die Type
Solid
Thread Standard
NF
Description
Hex Threading Die, Thread Size 3/8 In.-24, NF, Solid, Die Material Carbon Steel, Thread Type NF, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.