This item is Discontinued.

Irwin Straight Flute Hand Tap, Plug, 4 4935234

Straight Flute Hand Tap, Plug, 4 (Discontinued)

  • Mfr # 4935234
  • Zoro # G2705236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935234
Zoro #
G2705236
UPC #
024721110411
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Thread Size
7/16"-14
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Pitch Diameter Limit
Not Rated
Thread Size
7/16"-14
75% Thread Drill Size
U
65% Thread Drill Size
V
55% Thread Drill Size
W
Tap Length Standard
ASME B94.9-2008
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Standards
ASME B94.9-2008
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Fractional Taps
Measurement System
Fractional Inch
Tap Shank Standard
ASME B94.9-2008
Threads per Inch
14
Spiral Direction
Neutral
Class of Fit
2B
Thread Standard
UNC
Helix Angle
0 Degrees
Thread Limit / Class of Fit
2B

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.