Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4935226
Zoro #
G0287725
UPC #
024721110329
Country of Origin
United States
Dimensions
Shank Dia.
0.194 in
Tap Thread Size
#10-32
Overall Length
2 3/8 in
Thread Length
7/8 in
Tap Size
#10
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Size
#10
Details
Tap Material
High Speed Steel
Standards
ASME B94.9-2008
Thread Direction
Right Hand
Number of Flutes
4
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
Tap Finish
Uncoated
Number of Pieces
1
Item
Tap
Tap Grouping
Tap
Tap Chamfer
Plug
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 2 3/8 in, High Speed Steel, Uncoated, Thread Length 7/8 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.