Zoro Homepage

Hex Die, 24mm x 3.0mm, 1.81" Shank

  • Mfr # 8569

  • Zoro # G1933607


product price: $39.89
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M24x3.00
Die Material
High Speed Steel
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8569
Zoro #
G1933607
UPC #
-
Country of Origin
United States

Dimensions

Die Thread Size
M24x3.00
Hex Size
1 13/16 in
Thread Size
M24x3.00

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Thread Pitch
3.00mm
Thread Standard
Metric
For Tool Type
Automotive Repair and Machinery Tools
Material - Machining
High Speed Steel

Description

Hex Threading Die, Thread Size M24x3, Metric, Die Material High Speed Steel, Thread Type Metric, Thread Pitch 3.00mm, Thread Direction Right Hand, Die Shape Hex, Hex Size 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.