Zoro Homepage

Hex Die, High Carbon Steel, RH, 3/8-24

  • Mfr # 6536

  • Zoro # G4529515


product price: $7.65
/ea

Key Features

Die Shape
Hex
Thread Type
NF
Die Thread Size
3/8"-24
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6536
Zoro #
G4529515
UPC #
042526065361
Country of Origin
United States

Dimensions

Die Thread Size
3/8"-24
Die Thickness
3/8 in
Overall Width
1"
Hex Size (In.)
1
Outside Dia. (In.)
1.137
Size
3/8"
Thickness (In.)
3/8
Thread Size
3/8"-24
Hex Size
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
NF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
External Threads When Held In A Die Stock And Close Shoulder Work
Material
Carbon Steel
Pitch
24
Thread Standard
UNF
Die Type
Self-Aligning
Features
Die can be used with a Wrench or Socket When Space is Limited
Threads per Inch
24
Material - Machining
Carbon Steel

Description

Hex Threading Die, Thread Size 3/8 In.-24, UNF, Self-Aligning, Die Material Carbon Steel, Thread Type NF, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.