Zoro Homepage

Hex Die, High Carbon Steel, RH, 8-32

  • Mfr # 6424

  • Zoro # G4584921


product price: $7.65
/ea

Key Features

Die Shape
Hex
Thread Type
NC
Die Thread Size
#8-32
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6424
Zoro #
G4584921
UPC #
042526064241
Country of Origin
United States

Dimensions

Die Thread Size
#8-32
Die Thickness
3/8 in
Overall Width
1"
Hex Size (In.)
1
Outside Dia. (In.)
1.137
Thickness (In.)
3/8
Size
#8
Hex Size
1 in
Thread Size
#8-32

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Die Stock Hand Threading
Pitch
32
Material
Carbon Steel
Die Type
Self-Aligning
Thread Standard
UNC
Features
Die can be used with a Wrench or Socket When Space is Limited
Threads per Inch
32
Material - Machining
Carbon Steel

Description

Hex Threading Die, Thread Size #8-32, UNC, Self-Aligning, Die Material Carbon Steel, Thread Type NC, Threads per Inch 32, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.