Zoro Homepage

Hex Die, High Carbon Steel, RH, M10-1.5

  • Mfr # 6640

  • Zoro # G4591842


product price: $8.69
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M10x1.50
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6640
Zoro #
G4591842
UPC #
042526066405
Country of Origin
United States

Dimensions

Die Thread Size
M10x1.50
Die Thickness
3/8 in
Overall Width
1"
Thickness (In.)
3/8
Outside Dia. (In.)
1.137
Size
M10
Hex Size (In.)
1
Thread Size
M10x1.50
Hex Size
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
External Threads When Held In A Die Stock And Close Shoulder Work
Pitch
1.50mm
Material
Carbon Steel
Thread Pitch
1.50mm
Die Type
Solid
For Tool Type
Automotive Repair and Machinery Tool
Thread Standard
Metric
Material - Machining
Carbon Steel
Finish - Machining
Bright

Description

Hex Threading Die, Thread Size M10x1.5, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 1.50mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.