Zoro Homepage

Hex Die, High Carbon Steel, RH, M12-1.75

  • Mfr # 6644

  • Zoro # G4560272


product price: $3.99
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M12x1.75
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6644
Zoro #
G4560272
UPC #
042526066443
Country of Origin
United States

Dimensions

Die Thread Size
M12x1.75
Die Thickness
3/8 in
Overall Width
1"
Hex Size (In.)
1
Outside Dia. (In.)
1.137
Size
M12
Thickness (In.)
3/8
Thread Size
M12x1.75
Hex Size
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Pitch
1.75mm
Application
Hand Threading
Thread Pitch
1.75mm
For Tool Type
Automotive Repair and Machinery Tools
Thread Standard
Metric
Die Type
Solid
Material - Machining
Carbon Steel
Finish - Machining
Bright

Description

Hex Threading Die, Thread Size M12x1.75, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 1.75mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.