This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52204
Zoro #
G3613237
UPC #
-
Country of Origin
United States
Dimensions
Required Drill Bit Size
7/32 in
Drive Size
1/2 in
Compatible Bolt Size
3/8 in
Details
Item
Hex Head Multi Spline Extractor
Description
Hex Head Multi Spline Extractor, Drive Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.