Zoro Homepage

Hex Shank Drill Bit, 1/16in, PK5

  • Mfr # 4935632

  • Zoro # G3975819


product price: $13.29
/pk 5, $2.66/ea

Key Features

Shank Type - Machining
Hex
Drill Bit Size
1/16 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935632
Zoro #
G3975819
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/16 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit,1/16in
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Impact Rated
No

Description

Hex Shank Drill Bit,1/16in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.