
Hex Shank Drill Bit, 12 Pc Set, PK6
Mfr # 4935643
Zoro # G3975828
product price: $213.99
/pk 6, $35.67/ea
Free Shipping & Returns
Key Features
Number of Pieces
12
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
high-speed steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4935643
Zoro #
G3975828
UPC #
-
Country of Origin
China
Details
Item
Hex Shank Drill Bit
Number of Pieces
12
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
high-speed steel
Impact Rated
No
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Description
Hex Shank Drill Bit, Bright (Uncoated), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.