Zoro Homepage

Hex Shank Drill Bit, 1/4in, PK5

  • Mfr # 4935641

  • Zoro # G3975721


product price: $31.85
/pk 5, $6.37/ea

Key Features

Drill Bit Size
1/4 in
Material - Machining
High Speed Steel
Impact Rated
No
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935641
Zoro #
G3975721
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in

Details

Item
Hex Shank Drill Bit,1/4in
Material - Machining
High Speed Steel
Impact Rated
No
Shank Type - Machining
Hex

Description

Hex Shank Drill Bit,1/4in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.