
Hex Shank Drill Bit, 7/64in, PK5
Mfr # 4935635
Zoro # G3975785
product price: $16.49
/pk 5, $3.30/eaKey Features
Drill Bit Size
7/64 in
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4935635
Zoro #
G3975785
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
7/64 in
Details
Item
Hex Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Impact Rated
No
Shank Type - Machining
Hex
Description
Hex Shank Drill Bit, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.