Zoro Homepage

Hole Saw, 1-1/2 in. Long Lasting Bi-Metal Construction

  • Mfr # 3002424L

  • Zoro # G902650577


product price: $14.35
/ea

Key Features

Arbor Design
2L, 3L, 6L or 7L (Included)
Teeth per Inch
4; 5
Saw Dia.
1-1/2 in
Material
Bi-Metal
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002424L
Zoro #
G902650577
UPC #
82472300246
Country of Origin
Unknown

Dimensions

Saw Dia.
1-1/2 in
Width
1/2 in
Thickness
0.05 in

Details

Arbor Design
2L, 3L, 6L or 7L (Included)
Teeth per Inch
4; 5
Material
Bi-Metal
Bit Type
Deep
Tooth Pattern
Wavy
Snap-Back Arbor
2L, 6L
Gauge
0.025
Standard Arbor
2L, 3L, 6L or 7L
Pipe Tap
31.8 mm
Tooth Form
STD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.