Zoro Homepage

Hole Saw, 1-3/8 in. Long Lasting Bi-Metal Construction

  • Mfr # 3002222L

  • Zoro # G202650642


product price: $12.39
/ea

Key Features

Arbor Design
2L, 3L or 6L (Included)
Teeth per Inch
4; 5
Saw Dia.
1-3/8 in
Material
Bi-Metal
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002222L
Zoro #
G202650642
UPC #
082472300222
Country of Origin
Unknown

Dimensions

Saw Dia.
1-3/8 in
Thickness
0.05 in
Width
1/2 in

Details

Arbor Design
2L, 3L or 6L (Included)
Teeth per Inch
4; 5
Material
Bi-Metal
Tooth Pattern
Wavy
Gauge
0.025
Pipe Entrance
1 in
Standard Arbor
2L, 3L or 6L
Tooth Form
STD
Bit Type
Deep
Snap-Back Arbor
2L, 6L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.