Zoro Homepage

Hook Utility Blade, 11/16" W, PK5

  • Mfr # 2087100

  • Zoro # G4315735


product price: $4.79
/pk 5, $0.96/ea

Key Features

Material
Carbon
Length
1 7/8 in
Width
3/4 in
Number of Blades Included
5
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2087100
Zoro #
G4315735
UPC #
038548040455
Country of Origin
China

Dimensions

Length
1 7/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbon
Number of Blades Included
5
Primary Cutting Application
General Purpose
Number of Cutting Edges
2
Blade Point Type
Sharp
Blade Dispenser Included
No
Number of Blade Points
2
Fits Utility Knives Stock No.
Most Standard Utility Knives
Blade Edge
Hook
Mount Type
(1) Hole, (2) Holding Notches

Description

The Irwin 2087100 Hook Utility Blade is the perfect tool for opening boxes, cutting cord and other light-duty tasks. The carbon blade has a hook edge and sharp point. It measures 1 7/8 in. long, 3/4 in. wide and 0.025 in. thick. This 5 pack of blades fits most standard utility knives, including those made by Irwin Tools Inc., Craftsman, Stanley Tools, Ridgid Tools and others. The Irwin Carbon Hook Utility Blade is the convenient accessory you need to get your job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.