Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Step Drill Bit 10 Sizes, 4mm to 22mm, Finish: Bright

  • Mfr # 11104

  • Zoro # G4938437


product price: $62.99
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11104
Zoro #
G4938437
UPC #
038548111049
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
2 15/16 in
Size Range
4 mm to 22 mm
Step Thickness
4.8 mm
Drill Bit Sizes Included
4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm
Number Hole Sizes
10
Maximum Hole Size
22 mm
Maximum Drilling Depth
3.5 mm
Minimum Hole Size
4 mm
Shank Hex Size
1/4 in

Details

Item
Step Drill Bit
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
1
Number of Pieces
1
Impact Rated
Not Impact Rated
Decimal Equivalent
0.1575, 0.2362, 0.315, 0.3937, 0.4724, 0.5512, 0.6299, 0.7087, 0.7874, 0.8661
Series
Unibit
Cutting Direction
Right Hand
Sub Brand
Unibit
Step Increments
2 mm
Primary Material Application
Aluminum, Brass, Copper, Plastic, Steel, Wood
Drill Bit Point Type
Speed Point
Measurement System
Metric

Description

Step Drill Bit, High Speed Steel, Black Oxide, 4 mm to 22 mm Size Range, Hex, 1/4 in Shank Hex Size, 3/8 in Shank Diameter, 2 15/16 in Overall Length, Maximum Drilling Depth 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.