Zoro Homepage

I-Beam Level, 72in, PK2

  • Mfr # 1794109

  • Zoro # G3978357


product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Length
72.9 in
Width
2.4 in
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794109
Zoro #
G3978357
UPC #
-
Country of Origin
China

Dimensions

Length
72.9 in
Width
2.4 in
Height
1.2 in

Details

Item
I-Beam Level,72in

Description

I-Beam Level,72in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.