Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Irwin Grip Pro set 3/8" Dr, 6 Pieces, Black Oxide 1859143

Grip Pro set 3/8" Dr, 6 Pieces, Black Oxide (Discontinued)

  • Mfr # 1859143
  • Zoro # G7469542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1859143
Zoro #
G7469542
UPC #
673765178729
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Socket Size Range
1/4 in to 1/2 in, 6 to 11 mm
Socket Depth
Standard
For Bolt Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Standard Socket Style/Size
Standard Bolt Extractor: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Standard Socket Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Socket Length
1 3/4 in

Details

Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Finish
Black Oxide
Includes
(6) Impact Bolt-Grip Set: 1/4"/6mm, 5/16"/8mm, 3/8", 7/16"/11mm, 1/2", 1/4" to 3/8" Adapter
Sockets Included
1/4"/6mm, 5/16"/8mm, 3/8", 7/16"/11mm, 1/2"
Std. Socket Point Styles Included
6
Features
Built for Maximum Durability and Long Life with Impact Drivers, Six-Point Deep Wells with Recessed Corners Drive Torque Across The Flats for More Secure Fit and Long Life Made, Resists Corrosion, Includes Magnetic Rail for Storage, Featuring Powerful Rare
Socket Type
6 pt. std.
Impact Rated
Yes
Item
Grip Pro set
Drive Type
Impact
Number of Pieces
6
Material
High Carbon Steel
Insulated
No
Extractor Type
Reverse Spiral Flute Impact Bolt Extractor
Material - Machining
Carbon Steel
Container Type
None
For Bolt Thread Direction
Right Hand
Includes Deep Sockets
No
Includes Standard Sockets
Yes
Piece Count Range
2 to 25
Number of Standard Sockets
6
Compatible Fastener Type
Bolt Extractors
Tether Ready
No
Non-Sparking
No
Socket Shape
Bolt Extractor
Non-Magnetic
No
Locking
No
Includes Drive Tools
No

Description

The Irwin 1859143 3/8 in. Drive Screw Extractor Set, SAE/Metric, 6 pcs is a set of six black oxide screw extractors that are designed to remove broken bolts and screws. This set includes 6 pieces of impact grip screw extractors for SAE and metric fasteners. The grip style allows you to get more torque than with standard bolt extractors. Each socket size has a range from 1/4 in to 1/2 in., 6 mm to 11 mm. They are suitable for use on 1/2 in., 1/4 in., 3/8 in., 5/16 in., 7/16 in bolts and screws. When it comes to removing broken bolts or screws, the Irwin 1859143 3/8 inch drive screw extractor set is what you need on hand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.