Zoro Homepage
This item is Discontinued.
Irwin DriverBit, L:3.5", PKG10, BitSize:PH2 IWAF33PH2B10

DriverBit, L:3.5", PKG10, BitSize:PH2 (Discontinued)

  • Mfr # IWAF33PH2B10
  • Zoro # G502016933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF33PH2B10
Zoro #
G502016933
UPC #
673765106081
Country of Origin
China

Dimensions

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#2
Bit Industry Size
PH2

Details

Bit Style
Phillips
Shank Style
Hex
Single End/Double End
Single End
Impact Rated
Impact Rated
Application - Tools
Power
Finish
Black Oxide
Fastening Tool Material
S2 Steel
Item
Driver Bit
Fastening Tool Item
Power Bit
Material
S2 Steel
Tip Type
Standard
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
Product Type
Power Bit
For Tool Type
Power
Head Style
Phillips
Measurement System
Metric, Imperial

Description

Driver Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, Finish Black Oxide, Impact Rated Impact Rated, Power Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.