Zoro Homepage

Impact Quick Change Bit Holder, 12in. L

  • Mfr # 1869517

  • Zoro # G7504481


product price: $18.39
/ea

Key Features

Drive Size
1/4"
SAE or Metric
SAE
Finish
black oxide
Number of Pieces
1
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1869517
Zoro #
G7504481
UPC #
425269141712
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
12"
Bit Length
12 in
Shank Size
1/4 in
Overall Bit Length
12 in

Details

Item
Extension
SAE or Metric
SAE
Finish
black oxide
Number of Pieces
1
Drive Type
Hex
Impact Rated
Impact Rated
Features
Built for Maximum Durability and Long Life with Impact Drivers, Patented Jaw Design Is Compatible With All 1/4" Hex Shank Accessories Including Insert Bits, Resists Corrosion, Reduces Slipping In Standard Drill Chucks
Material
Steel
For Use With
Impact Drivers
Fastening Tool Item
Impact Quick Change Bit Holder
Magnetized Tip
Nonmagnetic
For Tool Type
Impact
Product Type
Bit Holder
Shank Shape
Hex

Description

When you need to get at hard-to-reach bolts, the Irwin 1869517 1/4" Drive Extension is the tool for you. Made of black oxide finished metal, this extension has a drive size of 1/4". It features an impact quick change bit holder and an overall length of 12 in. The 1/4" drive extension also has a measurement type of SAE and a fastening tool item. For reliable performance and durability, equip yourself with the Irwin 1869517 1/4" Drive Extension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.