Zoro Homepage

Impact Socket Rail Set, 38 in Drive, Square Drive, 6Point, Molybdenum Steel, Black Oxide

  • Mfr # 1877481

  • Zoro # G807385451


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Measurement Type
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877481
Zoro #
G807385451
UPC #
42526916946
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Measurement Type
SAE
Number of Points
6

Description

IRWIN Impact Socket Rail Set, Measuring Type SAE, Drive Type Square, Drive Size 38 in, Number of Points 6, Molybdenum Steel, Black Oxide, Includes 516 in, 38 in, 716 in, 12 in, 916 in, 58 in, 1116 in, 34 in Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.