This item is Discontinued.
This item is Discontinued.
6 6TPI Recip Blade (Discontinued)
Mfr #
372656
Zoro #
G308042464
UPC # 24721001863
Country of Origin United States
Category Reciprocating Saw Blades
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
372656
Zoro #
G308042464
UPC #
24721001863
Country of Origin
United States
Dimensions
Length
1.9 in
Height
8.1 in
Width
0.3 in
Description
Irwin, 6, 6TPI, Nail Embedded Wood Cutting Reciprocating Blades Features Roughingin work and nail embedded wood Use with materials 316 5 mm and thicker Bimetal construction for faster cutting and added durability Precision set teeth for faster, smoother cuts 8 Cobalt keeps teeth sharp longer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.