Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66616
Zoro #
G2275878
UPC #
042526666162
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/4 in
Shank Dia.
1/4"
Overall Length
6 in
Flute Length
2 3/4 in
Decimal Size
0.2500"
Drilling Depth
2-3/4"
Details
Item
Twist Drill Bit
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Decimal Equivalent
0.2500 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
black oxide
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Impact Rated
No
Shank Shape
Round
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Description
Twist Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.