Insert Bit, 1/4", Torx TR/Security, T30
Mfr # 1837429
Zoro # G4929251
product price: $0.91
/eaKey Features
Bit Style
Torx(R) Tamper Resistance Impact Insert Bits
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1837429
Zoro #
G4929251
UPC #
673765170471
Country of Origin
China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T30
Shank Size
1/4 in
Point Size
T30
Bit Length
1"
Details
Item
Insert Bit
Bit Style
Torx(R) Tamper Resistance Impact Insert Bits
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Oxide
Material
S2 Steel
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
Single End/Double End
Single End
Shank Shape
Hex
Measurement System
Imperial
For Tool Type
Impact
Product Type
Insert Bit
End Design
Single End
Description
Insert Bit, Application - Tools Impact, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated Impact Rated, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.