Zoro Homepage

Insert Bit, Power, Dbl End, Hex Shank, PK2

  • Mfr # IWAF32DESQT252

  • Zoro # G301109270


product price: $8.19
/pk 2, $4.10/ea

Key Features

Bit Style
Square, Torx(R)
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE, Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF32DESQT252
Zoro #
G301109270
UPC #
885911650274
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
S2, T25
Shank Size
1/4 in

Details

Item
Insert Bit
Bit Style
Square, Torx(R)
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
For Use With
Power Tool
Fastening Tool Material
Steel
Application - Tools
Power
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Shank Shape
Hex
Single End/Double End
Double End
Measurement System
Metric, Imperial
End Design
Double End
Product Type
Double Ended Driver Bit
Compatible Product Type
Power Tool
For Tool Type
Power

Description

Insert Bit,Power,Dbl End,Hex Shank,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.