Insert Bit, Power, Double End, Hex Shank
Mfr # IWAF34DESQ2
Zoro # G301109225
product price: $6.15
/eaKey Features
Bit Style
Square
Overall Length
4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE, Metric
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWAF34DESQ2
Zoro #
G301109225
UPC #
885911650502
Country of Origin
China
Dimensions
Overall Length
4 in
Hex Shank Size
1/4 in
Overall Bit Length
4 in
Fastening Tool Tip Size
S2
Shank Size
1/4 in
Details
Item
Insert Bit
Bit Style
Square
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Impact Rated
Impact Rated
Fastening Tool Material
Steel
For Use With
Power Tool
Single End/Double End
Double End
Shank Shape
Hex
Fastening Tool Item
Insert Bit
Application - Tools
Power
For Tool Type
Power
Compatible Product Type
Power Tool
End Design
Double End
Product Type
Double Ended Driver Bit
Measurement System
Metric, Imperial
Description
Insert Bit,Power,Double End,Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.