Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWAF31PH2B25
Zoro #
G3207733
UPC #
673765096023
Country of Origin
China
Dimensions
Overall Bit Length
1 in
Fastening Tool Tip Size
PH2
Hex Shank Size
1/4 in
Details
SAE or Metric
SAE, Metric
Fastening Tool Item
Insert Bit
Impact Rated
Yes
Application - Tools
Power
Fastening Tool Material
Steel
Single End/Double End
Single End
Item
Insert Bit
Bit Style
Phillips
Shank Style
Hex
Finish
Corrosion Coated
For Use With
Drill/Driver
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, SAE, Metric, Finish Corrosion Coated, Impact Rated Yes, For Use With Drill/Driver, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.