Insert Bit, Power, Sgl End, Hex Shank, PK2, Overall Bit Length: 1"
Mfr # IWAF31PH22
Zoro # G3210323
product price: $2.55
/pk 2, $1.28/eaKey Features
Overall Length
1 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWAF31PH22
Zoro #
G3210323
UPC #
673765093466
Country of Origin
China
Dimensions
Overall Length
1 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
PH2
Bit Industry Size
PH2
Details
Item
Insert Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
Application - Tools
Power
Bit Style
Phillips
For Use With
Power Tool
Single End/Double End
1/4 in
Fastening Tool Material
Steel
SAE or Metric
Metric, SAE
Measurement System
Metric, Imperial
Compatible Product Type
Power Tool
Series
Impact Performance Series
Head Style
Phillips
Includes Bit Holder
Bit Holder Not Included
Tip Type
Standard
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.