Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532022C
Zoro #
G1780737
UPC #
673765013778
Country of Origin
China
Dimensions
Fastening Tool Tip Size
#2/#2
Hex Shank Size
1/4 in
Overall Bit Length
2 3/8 in
Overall Length
2-3/8"
Shank Size
1/4"
Point Size
#2/#2
Tip Size
#2 x #2
Details
Application - Tools
Power
Bit Style
Phillips
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Double End
Fastening Tool Material
S2 Steel
For Use With
Screwdriver, Standard Driver
SAE or Metric
SAE
Impact Rated
No
Item
Insert Bit
Finish
Unfinished
Application
Drives Fasteners
Material
S2 Steel
Description
This Irwin 3532022C Insert Bit is the perfect solution for precision fastening. It will fit in tight spaces, allowing you to get the job done right. The hex shank of this screwdriver bit has a 1/4" size and can be used with an insert bit holder or a power drill. The Phillips tip on the screwdriver bit allows it to work with #2/#2 screws. Made of S2 steel, this screwdriver bit has a 2 3/8" overall length and a 1/4" hex shank size. You can also use it as part of your ratcheting system, as it fits most standard quick release systems on the market today. The Irwin 3532022C Insert Bit is the versatile tool that makes working on small projects easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.