Zoro Homepage
This item is Discontinued.
Irwin INSERT BIT SQUR #3 2PK 1837385

INSERT BIT SQUR #3 2PK (Discontinued)

  • Mfr # 1837385
  • Zoro # G205897501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1837385
Zoro #
G205897501
UPC #
-
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1 in

Details

Magnetic/Nonmagnetic
Nonmagnetic

Description

Irwin Impact Performance Series Square #3 X 1 in. L Impact Insert Bit S2 Tool Steel 2 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.