Zoro Homepage

InsertBit, L:1", PKG2, BitSize:PH1

  • Mfr # IWAF31PH12

  • Zoro # G7646512


product price: $1.99
/pk 2, $1.00/ea

Key Features

Overall Length
1 in
Shank Type - Machining
1/4 in
Drill Bit Size
PH1
Shank Hex Size
1/4 in
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF31PH12
Zoro #
G7646512
UPC #
885911650397
Country of Origin
China

Dimensions

Overall Length
1 in
Drill Bit Size
PH1
Shank Hex Size
1/4 in
Fastening Tool Tip Size
PH1
Bit Industry Size
PH1

Details

Item
Insert Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Fastening Tool Material
Steel
Single End/Double End
1/4 in
Bit Style
Phillips
Fastening Tool Item
Insert Bit
For Use With
Power Tool
Application - Tools
Power
SAE or Metric
Metric, SAE
Impact Rated
Impact Rated
Series
Impact Performance Series
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Measurement System
Metric, Imperial
Compatible Product Type
Power Tool
Head Style
Phillips

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.