Zoro Homepage

InsertBit, L:1", PKG2, BitSize:S3

  • Mfr # IWAF31SQ32

  • Zoro # G3189887


product price: $2.39
/pk 2, $1.20/ea

Key Features

Shank Size
1/4 in
Overall Length
1 in
Impact Rated
Impact Rated
Material
Steel
Fastening Tool Tip Size
S3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF31SQ32
Zoro #
G3189887
UPC #
885911650205
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
S3
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Bit Industry Size
S3

Description

Insert Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.