Zoro Homepage

InsertBit, L:1", PKG2, BitSize:T30

  • Mfr # IWAF31TX302

  • Zoro # G2158503


product price: $1.15
/pk 2, $0.58/ea

Key Features

Overall Length
1 in
Shank Type - Machining
1/4 in
Drill Bit Size
T30
Shank Hex Size
1/4 in
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF31TX302
Zoro #
G2158503
UPC #
885911650182
Country of Origin
China

Dimensions

Overall Length
1 in
Drill Bit Size
T30
Shank Hex Size
1/4 in
Fastening Tool Tip Size
T30
Bit Industry Size
T30

Details

Item
Insert Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Bit Style
Torx(R)
Fastening Tool Material
Steel
Application - Tools
Power
Impact Rated
Impact Rated
Single End/Double End
1/4 in
Fastening Tool Item
Insert Bit
For Use With
Power Tool
SAE or Metric
Metric, SAE
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Power Tool
Series
Impact Performance Series
Head Style
Torx(R)
Measurement System
Metric, Imperial
Tip Type
Standard

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.