Zoro Homepage

InsertBit, L:1", PKG2, BitSize:TR25

  • Mfr # IWAF31TS252

  • Zoro # G2793062


product price: $1.49
/pk 2, $0.75/ea

Key Features

Overall Length
1 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF31TS252
Zoro #
G2793062
UPC #
885911642064
Country of Origin
China

Dimensions

Overall Length
1 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
TS25
Bit Industry Size
TR25

Details

Item
Insert Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Single End/Double End
1/4 in
Impact Rated
Impact Rated
Bit Style
Torx(R) Security
Application - Tools
Power
SAE or Metric
Metric, SAE
For Use With
Power Tool
Fastening Tool Material
Steel
Fastening Tool Item
Insert Bit
Compatible Product Type
Power Tool
Series
Impact Performance Series
Includes Bit Holder
Bit Holder Not Included
Tip Type
Standard
Measurement System
Metric, Imperial
Head Style
Security Torx(R)

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R) Security, Fastening Tool Tip Size TS25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.