Zoro Homepage

InsertBit, L:1", PKG20, BitSize:#2

  • Mfr # IWAF121PH220D

  • Zoro # G7646302


product price: $15.85
/pk 20, $0.79/ea

Key Features

Overall Length
1 in
Shank Type - Machining
1/4 in
Drill Bit Size
#2
Shank Hex Size
1/4 in
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF121PH220D
Zoro #
G7646302
UPC #
885911642583
Country of Origin
China

Dimensions

Overall Length
1 in
Drill Bit Size
#2
Shank Hex Size
1/4 in
Fastening Tool Tip Size
#2
Bit Industry Size
#2

Details

Item
Insert Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Zinc
Bit Style
Phillips
For Use With
Power Tool
Fastening Tool Item
Insert Bit
Fastening Tool Material
Steel
Single End/Double End
1/4 in
Impact Rated
Impact Rated
SAE or Metric
Metric, SAE
Application - Tools
Power
Head Style
Phillips
Compatible Product Type
Power Tool
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Measurement System
Metric, Imperial

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Zinc, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.