Zoro Homepage

InsertBit, L:1", PKG5, BitSize:PH2

  • Mfr # IWAF21PH25

  • Zoro # G703541517


product price: $3.19
/pk 5, $0.64/ea

Key Features

Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF21PH25
Zoro #
G703541517
UPC #
673765012917
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
PH2
Shank Size
1/4 in
Bit Industry Size
PH2

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Tip Type
Standard
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Single End/Double End
Single End
Shank Shape
Hex
For Use With
Screwdriver, Standard Driver
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
Product Type
Insert Bit
Compatible Product Type
Screwdriver, Standard Driver
Head Style
Phillips
Measurement System
Metric, Imperial

Description

Insert Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Screwdriver, Standard Driver, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.