InsertBit, L:2, PKG10, BitSize:T25
Mfr # IWAF32TX25B10
Zoro # G903541515
product price: $12.19
/pk 10, $1.22/eaKey Features
Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWAF32TX25B10
Zoro #
G903541515
UPC #
673765170624
Country of Origin
China
Dimensions
Overall Bit Length
2 in
Shank Size
1/4 in
Overall Length
2 in
Fastening Tool Tip Size
TX25
Hex Shank Size
1/4 in
Bit Industry Size
T25
Description
Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size TX25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Oxide, Impact Rated Impact Rated, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.