Zoro Homepage

InsertBit, L:2", PKG2, BitSize:S3

  • Mfr # IWAF22SQ32

  • Zoro # G2156595


product price: $2.15
/pk 2, $1.08/ea

Key Features

Overall Length
2 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF22SQ32
Zoro #
G2156595
UPC #
673765013549
Country of Origin
China

Dimensions

Overall Length
2 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
S3
Bit Industry Size
S3

Details

Item
Insert Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Matte
Fastening Tool Item
Insert Bit
Impact Rated
Not Impact Rated
For Use With
Power Tool
SAE or Metric
Metric, SAE
Bit Style
Square
Fastening Tool Material
Steel
Single End/Double End
1/4 in
Application - Tools
Power
Compatible Product Type
Power Tool
Measurement System
Metric, Imperial
Includes Bit Holder
Bit Holder Not Included
Head Style
Square
Tip Type
Standard

Description

Insert Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, Metric, SAE, Finish Matte, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.