Zoro Homepage

InsertBit, L:2", PKG2, BitSize:SL10-12

  • Mfr # IWAF22SL10122

  • Zoro # G3190252


product price: $1.75
/pk 2, $0.88/ea

Key Features

Shank Size
1/4 in
Overall Length
2 in
Impact Rated
Not Impact Rated
Material
Steel
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF22SL10122
Zoro #
G3190252
UPC #
673765013617
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
2 in
Overall Bit Length
2 in
Fastening Tool Tip Size
SL10 12
Hex Shank Size
1/4 in
Bit Industry Size
SL10-12

Details

Item
Insert Bit
Impact Rated
Not Impact Rated
Material
Steel
Fastening Tool Material
Steel
Bit Style
Slotted
Shank Shape
Hex
SAE or Metric
Metric, SAE
Shank Style
Hex
Application - Tools
Power
Single End/Double End
Single End
Finish
Matte
Fastening Tool Item
Insert Bit
For Use With
Power Tool
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Power Tool
Product Type
Insert Bit
For Tool Type
Power
End Design
Single End
Measurement System
Metric, Imperial
Head Style
Slotted

Description

Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size SL10 12, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, Metric, SAE, Finish Matte, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.