Zoro Homepage

InsertBit, L:2", PKG2, BitSize:T15

  • Mfr # IWAF32TX152

  • Zoro # G400829727


product price: $2.95
/pk 2, $1.48/ea

Key Features

Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF32TX152
Zoro #
G400829727
UPC #
885911650366
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T15
Shank Size
1/4 in
Bit Industry Size
T15

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
Metric, SAE
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Single End/Double End
Single End
Fastening Tool Material
Steel
Tip Type
Standard
Application - Tools
Power
For Use With
Power Tool
Impact Rated
Impact Rated
Shank Shape
Hex
Fastening Tool Item
Insert Bit
Compatible Product Type
Power Tool
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
For Tool Type
Power
Measurement System
Metric, Imperial
Product Type
Insert Bit
Head Style
Torx(R)
Series
Impact Performance Series

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.