Zoro Homepage

InsertBit, L:2", PKG5, BitSize:T27

  • Mfr # IWAF22TX27B5

  • Zoro # G503541502


product price: $17.95
/pk 5, $3.59/ea

Key Features

Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF22TX27B5
Zoro #
G503541502
UPC #
673765933304
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
TX27
Shank Size
1/4 in
Bit Industry Size
T27

Description

Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size TX27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Screwdriver, Standard Driver, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.