Zoro Homepage

InsertBit, L:3.5", BitSize:S3

  • Mfr # IWAF33SQ3

  • Zoro # G500443496


product price: $4.49
/ea

Key Features

Bit Style
Square
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF33SQ3
Zoro #
G500443496
UPC #
885911650434
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
S3
Shank Size
1/4 in
Bit Industry Size
S3

Description

The Irwin IWAF33SQ3 Insert Bit is the high-quality tool designed for the job. The insert bit has a corrosion-resistant coating and a hex shank size of 1/4 in. With an overall length of 3 1/2 in., this single end screwdriver bit has a square fastening tool tip size. This fastening tool item is compatible with power tools that use SAE or metric measurements. The Irwin Insert Bit is the high-quality tool designed for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.