Zoro Homepage

InsertBit, L:6", BitSize:PH1

  • Mfr # IWAF36PH1

  • Zoro # G600829725


product price: $6.45
/ea

Key Features

Bit Style
Phillips
Overall Length
6 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF36PH1
Zoro #
G600829725
UPC #
885911650540
Country of Origin
China

Dimensions

Overall Length
6 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Fastening Tool Tip Size
PH1
Shank Size
1/4 in
Bit Industry Size
PH1

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
Metric, SAE
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Application - Tools
Power
Impact Rated
Impact Rated
Tip Type
Standard
Fastening Tool Item
Insert Bit
Single End/Double End
Single End
For Use With
Power Tool
Fastening Tool Material
Steel
Shank Shape
Hex
Product Type
Insert Bit
Head Style
Phillips
Compatible Product Type
Power Tool
For Tool Type
Power
Series
Impact Performance Series
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
Measurement System
Metric, Imperial

Description

If you need to drive screws, the Irwin IWAF36PH1 Insert Bit is a must-have. The single end insert bit has a hex shank and measures 6 in. long. This single end insert bit is corrosion coated for protection against rust and wear. The PH1 fastening tool tip size allows you to work with Phillips head screws. It also has a hex shank style that fits into a 1/4" hex shaft power drill or screwdriver chuck. The Irwin IWAF36PH1 Insert Bit is a durable product that will serve you well for many jobs ahead.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.