Zoro Homepage

InsertBit, L:6", BitSize:PH3

  • Mfr # IWAF36PH3

  • Zoro # G7646257


product price: $4.95
/ea

Key Features

Overall Length
6 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF36PH3
Zoro #
G7646257
UPC #
673765106067
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
PH3
Bit Industry Size
PH3

Details

Item
Insert Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Application - Tools
Power
Single End/Double End
1/4 in
Fastening Tool Material
Steel
For Use With
Power Tool
Impact Rated
Impact Rated
SAE or Metric
Metric, SAE
Fastening Tool Item
Insert Bit
Bit Style
Phillips
Includes Bit Holder
Bit Holder Not Included
Head Style
Phillips
Measurement System
Metric, Imperial
Compatible Product Type
Power Tool
Tip Type
Standard
Series
Impact Performance Series

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 6 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.