Zoro Homepage

InsertBit, L:6", BitSize:S1

  • Mfr # IWAF36SQ1

  • Zoro # G1725349


product price: $5.95
/ea

Key Features

Bit Style
Square
Overall Length
6 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF36SQ1
Zoro #
G1725349
UPC #
885911650571
Country of Origin
China

Dimensions

Overall Length
6 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Fastening Tool Tip Size
S1
Shank Size
1/4 in
Bit Industry Size
S1

Description

Insert Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 6 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.