Zoro Homepage

InsertBit, L:6", PKG5, BitSize:T27

  • Mfr # IWAF26TX27B5

  • Zoro # G203541499


product price: $24.09
/pk 5, $4.82/ea

Key Features

Overall Bit Length
6 in
Shank Size
1/4 in
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF26TX27B5
Zoro #
G203541499
UPC #
673765933717
Country of Origin
China

Dimensions

Overall Bit Length
6 in
Shank Size
1/4 in
Fastening Tool Tip Size
T27
Overall Length
6 in
Hex Shank Size
1/4 in
Bit Industry Size
T27

Details

Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Application - Tools
Impact
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Item
Insert Bit
Single End/Double End
Single End
Finish
Black Oxide
Fastening Tool Item
Insert Bit
Shank Shape
Hex
Head Style
Torx(R)
Measurement System
Metric, Imperial
Tip Type
Standard
Material
S2 Steel
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit
End Design
Single End
For Tool Type
Impact

Description

Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Black Oxide, Impact Rated Impact Rated, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.