Zoro Homepage
This item is Discontinued.
No Product Image Available

Insulated Combination Pliers, 7in, PK5 (Discontinued)

  • Mfr # 10505873NA
  • Zoro # G3969625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10505873NA
Zoro #
G3969625
UPC #
038548102238
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7"
Jaw Length
1-1/2"
Jaw Width
1-1/8"

Details

Item
Insulated Combination Pliers,7in
Features
Tested at Factory and Meet ASTM, IEC, VDE and DIN Specifications; Insulated Combination; High Leverage

Description

Insulated Combination Pliers,7in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.