Zoro Homepage

Insulated Combination Pliers, 8in, PK5

  • Mfr # 10505874NA

  • Zoro # G3969616


product price: $181.99
/pk 5, $36.40/ea
Free Shipping & Returns

Key Features

Overall Length
8"
Features
Tested at Factory and Meet ASTM, IEC, VDE and DIN Specifications; Insulated Combination; High Leverage
Jaw Length
1-3/4"
Jaw Width
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10505874NA
Zoro #
G3969616
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8"
Jaw Length
1-3/4"
Jaw Width
1-1/8"

Details

Item
Insulated Combination Pliers,8in
Features
Tested at Factory and Meet ASTM, IEC, VDE and DIN Specifications; Insulated Combination; High Leverage

Description

Insulated Combination Pliers,8in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.