Zoro Homepage

Insulated Linemans Pliers, 8.5in, PK5

  • Mfr # 10507529NA

  • Zoro # G3972370


product price: $197.99
/pk 5, $39.60/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/2 in
Insulated
Yes
Features
Cross Hatched Jaws - for Maximum Gripping Strength, Jaw Gap - for Stripping and Twisting Without Damaging the Copper Threads/Wire, Large Handle Shoulders - to Prevent User Contact With the Non-Insulated Area of the Pliers, Protouch Grips - Moulded Handles for Comfort and Less Hand Fatigue
Blade Material
Nickel Chromium Steel
Plier Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10507529NA
Zoro #
G3972370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in

Details

Item
Insulated Linemans Pliers,8.5in
Insulated
Yes
Features
Cross Hatched Jaws - for Maximum Gripping Strength, Jaw Gap - for Stripping and Twisting Without Damaging the Copper Threads/Wire, Large Handle Shoulders - to Prevent User Contact With the Non-Insulated Area of the Pliers, Protouch Grips - Moulded Handles for Comfort and Less Hand Fatigue
Blade Material
Nickel Chromium Steel
Plier Material
Steel
Steel Type
Nickel Chromium Steel
Plier Type
Lineman's Pliers
Voltage Rating
1,000 V
Connectors Crimped
Noninsulated Connectors, Terminals
Additional Tool Functions
Wire Crimper, Wire Stripper

Description

Insulated Linemans Pliers,8.5in, Insulated Yes, Plier Type Lineman's Pliers, Overall Length 8 1/2 in, Additional Tool Functions Wire Crimper, Wire Stripper, Voltage Rating 1,000 V, Blade Material Nickel Chromium Steel, Connectors Crimped Noninsulated Connectors, Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.